Abbotsford
brk7020bsla

FIRST ALERT 1036168 Hardwired LED Strobe Light Smoke Alarm with 10-Year Sealed Battery

Price $134.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:1036168

Description

The First Alert Hardwired LED Strobe Light Smoke Alarm with 10-Year Sealed Battery features a powerful LED strobe that’s proven to be extremely efficient in providing assistance for individuals with hearing impairments. The intuitive use of a Smart Strobe light carries the ability to distinguish between Smoke/Heat and CO dangers. First Alert Hardwired LED Smoke Alarms include a wide compatibility range and can be interconnected with First Alert and BRK Smoke, CO, Smoke/CO Combination and Heat alarms (up to 18 detectors, 12 can be smoke alarms). First Alert's Hardwired LED Strobe Light Smoke Alarm uses a photoelectric smoke sensing sensor that provides optimal protection from smoldering fires. Photoelectric smoke alarms also reduce the likelihood of false alarms like those caused from cooking fires and shower steam from sounding. This hearing impaired smoke alarm meets UL Standards and fulfills the requirements of the American with Disabilities Act.

Specifications

Voltage Rating 120V AC Sensor Type Photoelectric Smoke Sensor
Number of Sensors 1 Humidity 10% to 95% relative humidity (RH)
Series/Model 7020BSL Amperage Rating 0.8 A
Frequency Rating 60Hz Audible Alert Yes
Interconnection Capability Up to 18 units of First Alert or BRK Smoke, CO and Heat Alarms. Maximum number of 12 smoke alarms. Battery Type 3V Sealed Lithium Metal Battery Backup
Loudness 85dB at 10 feet Dimensions 5.2"dia. x 2.3"H
Operating Temperature 40°F (4°C) to 100°F (38°C)

Packages

6 - UNIT - (6)
Customers who bought this item also bought