Abbotsford
kln55469

KLEIN TOOLS 55469 Tradesman Pro Wide-Open Tool Bag

Price $152.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55469

Description

Klein’s Tradesman Pro Wide-Open Tool Bag is made to stay open and allow easy access to all your tools. This smart design is wider at the opening and bright orange on the inside so you can find your tools quickly. The tool bag also gives you a large interior space, inside zipper pocket and a multitude of various sized pockets for all your gear - everything from your drill to your Klein wire strippers.PRODUCT FEATURES:- Stay-open top for unobstructed tool access- Orange interior and a wider opening to find tools easily- Large interior zipper pocket- Inside is equipped with various sized pockets for tools and gear- Multiple exterior front and back pockets for quick access- Outside has side mesh pockets and a metal tape measure holder- 1680d ballistic weave for durability- Shoulder strap with extra padding and handles- Fully-molded bottom protects from the elements


This tool bag has a stay-open top for unobstructed tool access

Tool organizer's orange interior and wider opening makes it easier to find the right tool

Large interior zipper pocket

Inside is equipped with various sized pockets for tools and gear

Multiple exterior front and back pockets for quick access

Outside has side mesh pockets and a metal tape measure holder

Shoulder strap with extra padding and handles

Fully-molded bottom protects from the elements

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Wide-Open Tool Bag Type Tool Bag
Material Polyester Color Black/Orange
Closure Type Zipper Length 10.25 in
Width 17-3/4 in Height 16-1/4 in
UPC 092644554698

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought