Abbotsford
klnd5026

KLEIN TOOLS 6 ft ft Pump Pliers

Price $38.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D502-6

Description

The Klein Tools 6-Inch Pump Pliers offers a wide range of jaw positions for your tightening and fastening jobs. These pliers feature induction hardened jaws for strength and long wear. Their secure tongue and groove design help to keep a sturdy grip even when under heavy pressure.PRODUCT FEATURES:- Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws - Wide range of versatile jaw positions - 7/8-Inch (22 mm) maximum parallel jaw opening for a range of applications - Smoothly adjusts between five machined tongue and groove jaw positions - Secure tongue and groove design for non-slip grip, even with heavy pressure - Robust teeth for sure gripping action - Induction hardened jaws for long life

Specifications

Brand Name Klein Tools Item Name Tongue and Groove Plier
Type Standard Handle Length 3.75 in
Handle Type 1-Component, Non Slip Grip Overall Length 6-1/2 in
Color Yellow UPC 092644730023

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought