Abbotsford
Final sale
mil306b21m

MILWAUKEE TOOL 306B-21M M12™ Heated Hoodie Kit - Medium, Black

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:306B-21M

Description

The M12™ Heated Hoodie is powered by an M12™ REDLITHIUM™ Battery with carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows you to select from three heat settings, delivering ideal heat for any environment. The Quick-Heat function allows you to feel your chosen heat level 3X faster than previous hoodies and market competitors. MILWAUKEE® heated hoodies combine a durable cotton/polyester exterior with a waffle weave thermal lining for a versatile three-season solution to keep heat in and allow you to shed bulky layers. These battery-powered heated hoodies are available in four colors, black, gray, red, and navy blue. Milwaukee Heated Hoodie Kit Include, (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401), (1) M12™ Lithium-ion Battery Charger (48-59-2401) and (1) M12™ Battery Holder.


Advanced Heat Technology SYS with Quick Heat Function: 3X faster heat up time

BAT Pass-Thru: POSN the battery in the Front or BCK PCKT to improve comfort

Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact BAT PK on low setting

HTG ZNs: Chest, BCK

One-touch LED controller with (3) heat settings per zone (High, MED, Low)

Durable utility pockets with reinforced edges to protect from abrasion

4 Total PCKTs: (2) large exterior pockets, (1) right-side integrated device pocket, (1) low-profile battery pass-thru pocket for front or back placement

Durable fleece and warm jersey lining for complete comfort on the jobsite

Raglan sleeves designed to move and layer

Fitted hood designed to be worn comfortably under a hard hat without restricting vision

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Heated Hoodie with Drawstring Type Machine Washable
Size Medium Gender Men
Charging Time 8 hr Material Cotton/Polyester
Number of Pockets 4 Color Black
Series 306 Battery Type Redlithium
Seam Style Double Stitched UPC 045242659166

Packages

1 - UNIT - 1
Customers who bought this item also bought