W H BRADY B30EP-174-593-WT B30 Series Printable Label 1 in Lx 4 in W
Description
Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free! Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications you can imagine. This material can also be used for rating and serial plates using alphanumerics that require name plate quality. IMPORTANT: Use of this supply requires user to have a specific mechanical version of the BBP31 printer.
Specifications
Brand Name | Brady | Sub Brand | B30 Series |
Item Name | Printable Label | Type | Rectangular, Unprinted, Abrasion, Chemical, Humidity-Resistant |
Background Color | White | Material | B-593 Polyester |
Length | 1 in | Width | 4 in |
Adhesive Type | Permanent Acrylic, Foam Adhesive | Thickness | 0.0256 in |
Temperature Rating | -4 to 212 °F | Packaging Quantity | 300/Roll |
For Use With | BBP 30, BBP 31, BBP 33 Thermal Transfer Label Printer, BBP 35 Multi-Color Sign and Thermal Transfer Label Printer, BBP 37 Color and Cut Sign and Thermal Transfer Label Printer | Standards | UL Listed, RoHS Compliant |
Application | For Engrave Plate Substitutes for Panel ID, Outdoor use | UPC | 754473211172 |
Packages
1 - UNIT - 1 |