![brab30ep176593wt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/143041148.jpg?preset=medium)
W H BRADY B30EP-176-593-WT B30 Series Printable Label 1 in Lx 3 in W
Description
Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free! Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications you can imagine. This material can also be used for rating and serial plates using alphanumerics that require name plate quality. IMPORTANT: Use of this supply requires user to have a specific mechanical version of the BBP31 printer.
Specifications
Brand Name | Brady | Sub Brand | B30 Series |
Item Name | Printable Label | Type | Unprinted, Thick Raised Profile Rectangular, Roll |
Background Color | White | Material | B-593 Polyester |
Length | 1 in | Width | 3 in |
Adhesive Type | Permanent Acrylic, Foam Adhesive | Series/Model | B30 |
Number of Labels | 300 | Thickness | 0.0256 in |
Temperature Rating | -4 to 212 °F | Packaging Quantity | 300/Roll |
For Use With | Powder Coated, Smooth, BBP® 30 Label Printer, BBP® 31 Sign and Label Printer, BBP® 33 Thermal Transfer Label Printer, BBP® 35 Multicolor Sign and Label Printer, BBP® 37 Color and Cut Sign and Label Printer | Standards | UL Listed, RoHS Compliant |
Application | For Engrave Plate Substitutes for Panel ID, Outdoor use | UPC | 754473211271 |
Packages
1 - UNIT - 1 |