
LUTRON LRF2-OHLB-P-WH 437MHz RadioRA Wireless Occupancy Sensor, White
Description
RADIO POWR SAVR™ wireless occupancy and vacancy sensor. Battery-powered. Auto-ON/auto-OFF and manual-ON/auto-OFF. Simple and intuitive adjustments available for timeout, activity and auto-ON settings. Accessible test buttons make setup easy. Lens illuminates during test mode to verify ideal locations. Multiple sensors can be added for extended coverage.
Specifications
Brand Name | Lutron | Sub Brand | Radio Powr Savr™ |
Item Name | Occupancy Sensor | Type | Wireless Ra2 Select |
Voltage Rating | 3 VDC | Sensor Type | Passive Infrared |
Sensing Distance | 45.7 m | Viewing Angle | 180° |
Coverage Area | 1500 - 3000 ft² | Color | White |
Mounting Type | Surface, Wall | Response Time | 30 min |
Material | Plastic | Dimensions | 46 mm W x 34 mm D x 110 mm H |
Mounting Height | 2.4 m | Temperature Rating | 0 °C to 40 °C |
Standards | cULus Listed, FCC Compliant | Application | For Lighting Control |
UPC | 027557823609 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |