Abbotsford
lutmsa202wh

LUTRON MS-A202-WH 6A 120/277V Maestro Dual Technology Sensor Switch, White

Price $138.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-A202-WH
Documents Documents

Description

The Maestro® Dual Technology (Dual Tech) Occupancy Sensor Switch applies our exclusive XCTT Technology to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. This product also includes all of the great features found in the rest of the MaestroR sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. The Maestro® Dual Tech Occupancy Sensor Switch is available in single-circuit and dual-circuit versions. The dual-circuit version can be used to meet many of the Title 20/24, ASHRAE 90.1, and IECC code requirements such as “automatic shutoff” and “multi-level lighting control”. Features: • XCTT Technology for major, minor, fine, and very fine motion detection • 180° sensor field-of-view • Tamper-resistant PIR lens • Up to 900 ft2 (81 m2) major motion coverage and 400 ft2 (36 m2) minor motion coverage • Two Ambient Light Detect (ALD) options: - Learning ALD Mode: - Uses adaptive algorithm. - Sensor learns user’s preferred light level over time. - Fixed ALD mode: - Four selectable light level thresholds: Hi, Med, Low, Min • Can be set to Auto-ON/Auto-OFF or Manual-ON/Auto-OFF per circuit • Dual-circuit models (MS-A202, MS-B202) meet Title 24 requirements for multi-level lighting control. • Single-circuit “Vacancy” models (MS-A102-V-XX, MS-B102-V-XX) available to meet Title 24/Title 20 requirements for vacancy sensors. • Adjustable timeout for each circuit (1, 5, 15, or 30 minutes) • Sensitivity adjustment - PIR (Hi, Med, Low, Min) - Ultrasonic (Hi, Med, Low, Off) • Switches all lighting loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent • Switches fan loads at 120 V~ • DO NOT require neutral wiring


Includes (1) Lutron Maestro Dual Circuit Dual-Tech Motion 6A Sensor Switch; Gloss Finish

Controls (2) individual circuits, each rated up to 6A lighting, 4.4A (1/6HP) fans motors, or 4.4A combined fan/light

Ground or Neutral required; 120-277V

Single Pole only

Lutron Dual Sensing Technology: Ultrasonic and PIR (Passive-Infrared) for major, minor, fine, and very fine motion detection

180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); tamper resistant lens

Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough light is present in the room

Complies with Title 20/24, ASHREA 90.1 and IECC requirements for “automatic shutoff” and “multi-level lighting control

Easy to read programming buttons directly on sensor

Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Occupancy Sensor Switch Type Dual-Circuit, Indoor
Voltage Rating 120 - 277 VAC Number of Poles 1
Sensor Type Ultrasonic Sensing Distance 4.572 m, 6 m
Viewing Angle 180° Coverage Area 400 - 900 ft²
Color White, Matte Mounting Type Wall, Flush
Frequency Rating 50/60 Hz Response Time 1, 5, 15, 30 min
Material Plastic Dimensions 75 mm W x 30 mm D x 119 mm H
Temperature Rating 0 °C to 40 °C Standards California Title 24, 20 Compliant, NOM Certified
Application For Lighting Control UPC 784276089777

Packages

1 - UNIT - 1 16 - UNIT - 16