Abbotsford
lutpj24gwhl21

LUTRON PJ2-4B-GWH-L21 Pico 4-Button Wireless Remote 2-Group Light Control, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PJ2-4B-GWH-L21
Documents Documents

Description

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.


Includes (1) Pico Remote control; Gloss Finish

Features 4 buttons, 2 sets of On/Off, with pre-engraved light icons

Add an additional point of control wirelessly, without needing a hub or password, for maximum convenience; Unlock additional benefits when paired with a Lutron system

Mount on almost any wall surface with a wall mount bracket (PICO-WBX-ADAPT) to add a 2nd “switch” anywhere you need it – no cutting holes or pulling wire required (easy wireless 3-way)

Provides control of multiple Lutron smart dimmers/switches and wireless shades in an entire room or multiple rooms within a range of 30 ft (9 m) through walls or 60 ft (18 m) direct line-of-sight

Use as handheld remote, attach to a tabletop pedestal (L-PED1 WH), or mount any surface with the Pico wall box adapter (PICO-WBX-ADAPT), or car visor (PICO-CARVISOR-CL); Accessories sold separately

Uses Lutron's proprietary and highly reliable Clear Connect: Type A, RF Technology that ensures seamless communication between devices within your Caséta, RA2 Select, RadioRA 3, HomeWorks or Lutron Wireless Shade systems

Remote has 10-year battery life (CR2032 battery included)

Available in four (4) gloss and three (3) satin textured finishes; Available with shade icons (-S21) or light/shade icons (-LS21)

Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Remote Control Switch Type Wireless
Material Plastic, Metal Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Warranty 10 yr Battery
Includes (1) CR2032 Battery Standards FCC, IC, COFETEL, SUTEL, ANATEL Compliant
Application For Lighting Control UPC 784276091596

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought