
LUTRON LRF2-VCR2B-P-WH 360° Occupancy Sensor Ceiling Mount, White
Description
RADIO POWR SAVR™ wireless occupancy and vacancy sensor. Battery-powered. Auto-ON/auto-OFF, auto-ON low-light/auto-OFF and manual-ON/auto-OFF. Simple and intuitive adjustments available for timeout, activity and auto-ON settings. Front accessible test buttons make setup easy. Lens illuminates orange in response to motion during test mode. Multiple sensors can be added for extended coverage.
Specifications
Brand Name | Lutron | Sub Brand | Radio Powr Savr™ |
Item Name | Wireless Vacancy Sensor | Type | Wireless Ra2 Select |
Voltage Rating | 3 VDC | Sensing Distance | 3.7 m Front, 3.7 m Side, 3.7 m Floor |
Viewing Angle | 360° | Coverage Area | 324 - 676 ft² |
Color | White | Mounting Type | Ceiling |
Response Time | 30 min | Dimmable | Yes |
Material | Plastic | Dimensions | 28.7 mm D |
Mounting Height | 2.4 m | Temperature Rating | 0 °C to 40 °C |
Standards | cUL Listed, FCC, IC, CA Energy Commission Title 24, COFETEL, ANATEL, SUTEL | Application | For Lighting Control |
UPC | 027557831987 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |