
COOPER INDUSTRIES 15Amp 125V NEMA 5-15R Lighted Connector, Straight Body
Description
Eaton straight blade connector, lighted/power indicating, No.18-12 AWG, 15 A, residential and commercial, 125 V, back wire, yellow, brass, nylon, 5-15R, two-pole, three-wire, grounding, straight body, screw, green LED pilot light, nylon.
Specifications
Brand Name | Eaton | Item Name | Straight Blade Connector |
Type | Lighted/Power Indicating, 2-Pole | Voltage Rating | 125 V |
Amperage Rating | 15 A | Conductor Size | 18-12 AWG |
Number of Conductors | 3 | Material | Nylon |
Color | Yellow | Contact Material | Brass |
Length | 2.71 in | Diameter | 1.52 in |
Mounting | Screw Mount | NEMA Rating | 5-20R |
Standards | RoHS Compliant, cULus Listed | Application | For Commercial, Residential |
UPC | 032664001246 |
Packages
1 - UNIT - 1 |