Abbotsford
cwd1836w

COOPER INDUSTRIES 183-6W-BOX 15Amp 125V NEMA 5-15 2-Pole 2-Wire Standard Grade Non-Grounding Straight Body Polarized Rubber Plug, White

Price $4.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:183-6W-BOX

Description

Standard Grade - Rubber Plugs Non-Grounding plugs allow placement of cord in convenient location. Plug blades are firmly embedded in body. Terminal screws backed out — ready for wiring.

Specifications

Brand Name Crouse-Hinds Item Name Electrical Plug
Type Rubber Plug Number of Wires 2
Number of Poles 2 Amperage Rating 15 A
Material Thermoplastic Rubber UPC 032664215407

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250
Customers who bought this item also bought