
PASS & SEYMOUR 5761AN 60Amp 250V 3-Phase NEMA 15-60P Angled Plug, Yellow
Description
60Amp 250V Miscellaneous Configurations - Angled Plug, Yellow.FEATURES AND BENEFITS:• Quality Materials• Durability• Time-tested design• Conforms to NEMA WD-1 and WD-6• Depth: 2.12"• Height: 3.43"• Width: 2.62"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Power Outlet Angle Plug | Type | Accessories |
Number of Wires | 4 | Number of Poles | 3 |
Voltage Rating | 250 V | Amperage Rating | 60 A |
Conductor Size | 4 AWG | Color/Finish | Yellow |
Phase | 3 | Terminal Connection | Screw |
NEMA Rating | 15-60 | Material | Nylon |
Grounding | Yes | Degree of Protection | IP20 |
Dimensions | 3.4 in | Standards | UL 498 |
Application | Appliances | UPC | 785007576115 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |