![pas5760](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11935355.jpg?preset=medium)
PASS & SEYMOUR 5760 60Amp 250V 3-Pole/4-Wire NEMA 15-60 Straight Blade Receptacle, Black
Description
60Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black.FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Single Receptacle | Type | Straight Blade Receptacle |
Grade | Industrial/Specification | Size | 3.8 in |
Voltage Rating | 250 V | Amperage Rating | 60 A |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Wire Ground | NEMA Rating | 15-60 |
Conductor Size | 4 AWG | Material | Thermoplastic |
Color | Black | Finish | Gloss |
Terminal Connection | Screw | Dimensions | 3.8 in |
Mounting Type | Wall, Flush | Standards | UL 498 |
Application | Industrial Spec Grade | UPC | 785007576009 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |