Abbotsford
pasd0631

PASS & SEYMOUR D0631 30Amp 250V 2-Pole/3-Wire NEMA 6-30P Gator Grip Plug, Yellow

Price $153.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:D0631

Description

FEATURES AND BENEFITS:• Gator Grip Jaws grab cord tighter as you hand turn the housing.• Nylon jaws grip securely, but won't damage insulation.• Self­locking Dardelet Thread holds securely and assures firm clamping.• Fast wiring ­­ simply insert stranded conductors into individual wiring chambers and tighten oversized• terminal screws.• Transparent wiring chamber cover allows visual inspection of wiring chambers to assure proper• connections.• Sloped shoulders won't catch or snap.• Automatic cord centering.• Brilliant high­visibility yellow.• Neoprene Dust Seal helps keep out dirt and debris.• Dead front construction

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Gator Grip Plug Type Straight Blade
Number of Wires 15 Number of Poles 2
Voltage Rating 250 V Amperage Rating 30 A
Conductor Size 18-10 AWG NEMA Configuration NEMA 6-30P
Color/Finish Yellow NEMA Rating 6-30P
Material Nylon Dimensions 2.7 in
Standards UL 498 Listed Application For Commercial Use
UPC 785007124132

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought