
COOPER INDUSTRIES CWL515P 15Amp 125V NEMA L5-15 2-Pole/3-Wire Industrial Specification Grade Safety Grip Plug,Black/White
Description
Industrial Specification Grade Locking Devices - Safety Grip Plug 15A, 125V/AC NEMA L5-15 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart, Safety Grip |
Item Name | Locking Plug | Type | Industrial Grade, Straight |
Number of Wires | 3 | Number of Poles | 2 |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Conductor Size | 16-12 AWG | NEMA Configuration | L5-15P |
Color/Finish | Black/White | Cord Size | 0.38 - 1 in |
Terminal Connection | Screw | Temperature Rating | -40 °C to 60 °C |
Material | Nylon | Mounting Type | Screw |
Dimensions | 1-1/2 in dia x 2.06 in L | Environmental Conditions | -40 To 60 °C |
Standards | cULus Listed, RoHS Compliant | Application | For Industrial Use |
UPC | 040893677989 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |