Abbotsford
pasl1420p

PASS & SEYMOUR L1420P 20Amp 125/250V 3-Pole/4-Wire NEMA L14-20P Turnlok Plug, Black Back/White Front Body

Price $35.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L1420P

Description

Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. Features Raised ribs provide non-slip gripping profile for turning to lock and unlock. FEATURES AND BENEFITS:• Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire. • Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity. • Raised ribs provide non-slip gripping profile for turning to lock and unlock. • Double dovetail design provides superior protection against cord pull-out forces. • Impact- and corrosion-resistant durable nylon 6 shell material. • Rounded back contour reduces snags and hang-ups on the job site. • Scallop shell design provides non-slip gripping surface for insertion and withdrawal. • Visible stamped NEMA configuration and device rating. • New-design external cord grips provide visible assurance of safe and proper cord retention. • Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Male Plug Type Plug
Number of Wires 4 Number of Poles 2
Voltage Rating 125/250 V Amperage Rating 20 A
Conductor Size 4 AWG Color/Finish Black and White
NEMA Rating L14-20P Material Nylon
Dimensions 3.8 in Standards UL 498
Application Industrial Spec Grade UPC 785007142044

Packages

1 - UNIT - 1 10 - UNIT - 10