Abbotsford
pasl3720p

PASS & SEYMOUR L3720P 20Amp 347V 2-Pole/3-Wire NEMA 24-20P Turnlok Plug , Black Back/White Front Body

Price $26.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:L3720P

Description

FEATURES AND BENEFITS:• RoHS Compliant • Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire.• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.• Raised ribs provide non-slip gripping profile for turning to lock and unlock.• Double dovetail design provides superior protection against cord pull-out forces.• Impact- and corrosion-resistant durable nylon 6 shell material.• Rounded back contour reduces snags and hang-ups on the job site.• Scallop shell design provides non-slip gripping surface for insertion and withdrawal.• Visible stamped NEMA configuration and device rating.• New-design external cord grips provide visible assurance of safe and proper cord retention.• Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Turnlock Plug Type Straight Angled
Number of Wires 3 Number of Poles 2
Voltage Rating 347 V Amperage Rating 20 A
Conductor Size 10-18 AWG Color/Finish Black and White
Phase 3 Terminal Connection Screw
NEMA Rating NEMA L24-20P Material Thermoplastic
Degree of Protection IP20 Dimensions 3-3/4 in
Standards UL 498 Application Commercial Application
UPC 785007170047

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought