Abbotsford
pasagftr152m4

PASS & SEYMOUR AGFTR152M4 15Amp Tamper-Resistant GFCI Outlet, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AGFTR152M4

Description

Outlet is designed with a patented shutter system, keeping children safe by preventing them from pushing small objects into the outlet. Configuration easily supports two plugs and offers the capacity of a standard 15A outlet. GFCIs protect you from serious injury due to electric shock. They are required by National Electrical Code in kitchens, bathrooms and outdoor locations. Fits in your existing electrical box so no new wires are needed. Innovative assembly and snap-in system make it fast and simple to install or change any outlet. Shown in a magnesium finish. Also available in white. Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials. Complete your total designer look with options like a stunning adorne Accent Nightlight accessory. Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers and wall plates that will transform your walls from boring to absolutely breathtaking. It's time for a beautiful switch.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name GFCI Outlet Receptacle Type Tamper-Resistant, Self-Test
Voltage Rating 125 V Amperage Rating 15 A
NEMA Rating NEMA 5-15 Material Nylon
Color Magnesium Grounding Self-Grounding
Dimensions 2.66 in L x 1.77 in W x 1.82 in D Mounting Type Box
Application Indoor UPC 785007022520

Packages

1 - UNIT - 1 4 - UNIT - 4