![cwd1254](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427337793.jpg?preset=medium)
COOPER INDUSTRIES 1254-BOX 50Amp 250V NEMA6-50R 2-Pole 3-Wire Commercial Grade Power Flush Receptacle, Brown
Description
Commercial Power Receptacle 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage commercial power connectivity application.Design Features:• Heavy gauge galvanized steel mounting strap for corrosion resistance• For use with copper or aluminum wire• Flush receptacles fit one-gang or two-gang enclosures
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Single Receptacle | Grade | Commercial |
Voltage Rating | 250 V | Amperage Rating | 50 A |
Wattage | 3 W | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | 6-50R |
Conductor Size | 4 AWG | Material | High Strength Glass Reinforced Nylon, Impact Resistant Thermoplastic |
Color | Black | Terminal Connection | Screw |
Dielectric Strength | 250 VAC | Dimensions | 2.1 x 2.4 x 4-3/4 in |
Mounting Type | Flush | Environmental Conditions | Indoor Use Only |
Standards | UL Listed | UPC | 032664306709 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |