
COOPER INDUSTRIES 8450N 50A 250V Single Flush Power Device Receptacle, Black
Description
Eaton power device receptacle, #14 to 10 AWG, 50A, Flush, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Specifications
Brand Name | Cooper Wiring Devices | Number of Poles | 3 |
Number of Wires | 4 | Material | Glass-filled Nylon |
Color | Black | UPC | 040893018638 |
Packages
1 - UNIT - 1 |