![pasl1730r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331979974.jpg?preset=medium)
PASS & SEYMOUR L1730-R 30Amp 600V 3-Pole/4-Wire 3 Phase Turnlok® NEMA L1730 Single Receptacle, Black
Description
FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Locking Single Receptacle | Type | Single Receptacles |
Grade | Commercial | Size | 3.3" |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Number of Poles | 3 | Number of Wires | 4 |
NEMA Rating | L17-30R | Conductor Size | 10-18 AWG |
Material | Thermoplastic | Color | Gray |
Finish | Gloss | Phase | 3 |
Terminal Connection | Screw | Dimensions | 3.3 in |
Mounting Type | Flush | Standards | UL 498 |
Application | Commercial | UPC | 785007173055 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |