
PASS & SEYMOUR L930-R 30Amp 600V 2-Pole/3-Wire Turnlok® NEMA L930 Single Receptacle, Black
Description
30Amp 600V 2-Pole/3-Wire Turnlok® NEMA L930 Single Receptacle, Black.FEATURES AND BENEFITS:• RoHS Compliant• Compact, impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength.• Face color coding by voltage facilitates locating and mating of proper devices.• One piece, high-grade brass contacts offer excellent conductivity and heat-rise resistance.• Clearly marked NEMA configuration, rating, and third-party listing on each unit's face.• Single-piece, solid brass mounting strap is free of easily loosened rivets found on other brands.• Side and external screw-pressure-plate back wire capability.• Accepts #14 - #10 AWG.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Turnlok® |
Item Name | Turnlock Single Receptacle | Type | Single Receptacles |
Size | 3.3" | Voltage Rating | 600 V |
Amperage Rating | 30 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Rating | L9-30R |
Conductor Size | 10-18 AWG | Material | Thermoplastic |
Color | Black and White | Finish | Gloss |
Phase | 3 | Terminal Connection | Screw |
Dimensions | 3.3 in H | Mounting Type | Flush, Screw |
Standards | UL 498, NEMA Rated | Application | Commercial use |
UPC | 785007293050 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |