
TECHSPAN 35-688 15Amp 125/250V Techspan Lighted Appliance Rocker, SPST, Red
Description
Lighted appliance rocker switch. ON-OFF circuit function. Lighted red actuator colour. nylon actuator material.
Specifications
Brand Name | Techspan | Item Name | Appliance Rocker Switch |
Type | Illuminated | Contact Form | SPST |
Number of Poles | 1 | Actuator | Rocker/Button |
Switch Function | On-Off | Mounting | Flush, Snap |
Color | Red | UPC | 776856160679 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |