![lutrkdbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326158694.jpg?preset=medium)
LUTRON RK-D-BL RadioRA 2 Colour Change Kit for Dimmer, Black
Description
RADIORA®2 Colour change kit for dimmer (-6D, -10D, -10ND, -6NA and -F6AN-DV).
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Color Change Kit | Type | Color Change Kit |
Material | Plastic | Color | Black |
Series/Model | RK-D | Specifications | Surface Mount, 32 - 104 °C Operating Temperature, 0 - 90% Humidity |
Enclosure Standard | Plastic | For Use With | RadioRA 2 or HomeWorks Dimmers |
Standards | UL Listed, NOM Certified | Application | For Lighting Control |
UPC | 027557227360 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |