
PASS & SEYMOUR 663-IG 15Amp 120V TradeMaster Grounding Toggle Switch, Ivory
Description
Triple Pole Switch with grounded terminals, has a thermoplastic toggle and frame. It has a smooth, quiet toggle action and is made with high-impact resistant construction. 15 amps, 120 volts. , •Side wire #12 and #14 AWG. Push wire #14 AWG. , •Tri-drive ground, terminal, and mounting screws. , •Easy-access green hex head ground screw.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Commercial Grade Toggle Switch | Type | 3 Wire |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 3 | Actuator | Rocker/Button |
Color | Ivory | Grade | Commercial |
Wiring Configuration | Side Wire | Terminal Connection | Screw, Grounded |
Conductor Size | 4 | Material | Thermoplastic |
Dimensions | 3.3 in | Mounting | Wall, Flush, Screw |
Standards | UL 498 | Application | Commercial,Residential |
UPC | 785007663075 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |