Abbotsford
pascsb15ac2w

PASS & SEYMOUR CSB15AC2W 15Amp 120/277V 2-Pole Hard Use Specification Grade Toggle Switch, White

Price $37.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CSB15AC2W

Description

Construction 2-Pole Switch, Back & Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS:• One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse. • Heavy-duty toggle bumpers for smooth and quiet operation. • Back body made of glass-reinforced nylon. • Locking support provides resistance to face and back body separation. • Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire. • Cam designed for fast make with positive break action to minimize arcing and prolong switch life. • Oversized silver alloy contacts for longer dependable switch life. • Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type Non-Reversing
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Number of Poles 2 Actuator Toggle, Rocker/Button
Color White Grade Commercial
Wiring Configuration Back and Side Wire Terminal Connection Screw
Material Thermoplastic Dimensions 3.3 in
Mounting Wall, Flush, Screw Standards UL 20
Application Commercial UPC 785007126143

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought