Abbotsford
pas1250w

PASS & SEYMOUR 1250W 15Amp 120/277V 1-Pole Double Throw Switch, White

Price $55.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1250W

Description

15Amp 120/277V 1-Pole Double Throw Switch, White.FEATURES AND BENEFITS:• RoHS Compliant• Oversize silver alloy contacts for long life and better heat dissipation.• Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors.• Fiber terminal insulation barriers standard.• Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures.• Bodies, covers, and toggles molded of durable nylon.• Single Pole-Double Throw and Double Pole-Double Throw.• Locking Switches supplied with one 1498-NT key.• Normally open.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Non-Reversing Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Actuator Toggle Switch Color White
Action SP, DT Material Nylon
Mounting Wall Standards UL listed
Application Industrial UPC 785007125146

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought