
PASS & SEYMOUR 1276 30Amp 120/277V 2-Pole Double Throw Switch, Brown
Description
FEATURES AND BENEFITS:• RoHS Compliant• Oversize silver alloy contacts for long life and better heat dissipation.• Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors.• Fiber terminal insulation barriers standard.• Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures.• Bodies, covers, and toggles molded of durable nylon.• Double Pole-Double Throw.• Locking Switches supplied with one 1498-NT key.• Normally open.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Manual Controller | Type | Manual Controller Switch |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 30 A |
Maximum Load Capacity | 2 W | Number of Poles | 2 |
Actuator | Toggle | Contact Configuration | DPDT |
Color | Brown | Grade | Industrial |
Dimensions | 38.1 mm W x 37 mm D x 83.3 mm H | Mounting | Wall |
Standards | UL Listed | Application | Industrial |
UPC | 785007127607 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |