![pasaabk1m4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974261.jpg?preset=medium)
PASS & SEYMOUR AABK1M4 1-Module Half-Size Blank, Magnesium
Description
FEATURES AND BENEFITS: • Perfect for anywhere you'd like to give your project a complete, finished look.• Pair it with other half-size devices, like the Nightlight, Paddle Switch, or USB, in a 1-gang wall plate.• Time to install: 15 minutes or less.• Fits existing electrical box and does not require new wires for typical installation.• Innovative snap-in system ensures easy installation.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Blank Insert | Specifications | Horizontal Orientation |
Color | Magnesium | Finish | Frosted |
Type | Half-Size | Module Type | Half |
Material | Thermoplastic | Dimensions | 0.96 in T |
Mounting | Box | For Use With | 1-Gang Blank |
Standards | cULus Listed | Application | Residential, Commercial |
UPC | 785007023121 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |