Abbotsford
pasawp2gwhw10

PASS & SEYMOUR AWP2GWHW10 2-Gang Wall Plate, Gloss White on White

Price $20.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP2GWHW10
Documents Documents

Description

USAGE:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 2-Gang Wall Plate is perfectly sized to fit any two adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a white-on-white design ideal for contemporary, all-white projects.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Designer Wallplate Type Screwless
Number of Gangs 2 Length 5.13 in
Material Plastic Color White
Orientation Horizontal Width 5.29 in
Thickness 0.35 in Finish Gloss
Mounting Box Standards UL 514, ETL Listed
Application For Residential, Commercial use UPC 785007035063

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought