
PASS & SEYMOUR TP1GRY 1-Gang TradeMaster® Toggle Switch Wall Plate, Grey
Description
Trademaster Wall Plate 1-Gang 1-Toggle.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Toggle |
Number of Gangs | 1 | Length | 5-1/2 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 2.937 in |
Thickness | 0.45 in | Finish | Matte |
Mounting | Wall | For Use With | (1) Toggle Switch |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007274028 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 | 8000 - SKID - 8000 |