Abbotsford
idi74003

IDEAL INDUSTRIES 74-003 Ductile Iron Bender Head - 1" EMT, 3/4 in. Rigid & 3/4" IMC

Price $155.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-003

Description

IDEAL® Iron conduit bender head with handle has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Baked-on blue enamel finish on the handle resists corrosion and enhances visibility. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised and cast into both sides. It has a deeply serrated steps and grooved internal hook surface that prevents slippage, while applying high leverage. It is heat treated for extra strength and reinforced at stress points for longer life. Uses the Benfield bending system, which is standard to the industry, resulting in accurate and dependable bends. Includes convenient bending guide as a reference for basic bends. Four sizes provided to accommodates four sizes of pipe. Available complete with head and handle both included, as well as the handle and head each sold separately as a replacement part.


Withstands a lifetime of heavy use

Exceptional, durable, materials for extra strength, and reinforced at stress points for longer life

Ductile iron material is stronger than malleable iron or aluminum

Specifications

Brand Name Ideal Item Name Conduit Bender Head
Type Ductile Iron Conduit Size 1 in EMT, 3/4 in Rigid/IMC
Conduit Type EMT, IMC, Rigid Bend Radius 6-37/64 in
Handle Size 44 in L Construction Ductile Iron Body, Steel Handle
Handle Color Blue Baked Enamel Markings Both Side
Standards RoHS Compliant UPC 783250740031

Packages

1 - UNIT - 1
Customers who bought this item also bought