Abbotsford
idi74020

IDEAL INDUSTRIES 74-020 1" x 44" Bender Handle

Price $85.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:74-020

Description

Bender handle with 1 inch diameter and 44 inch length is rugged, steel construction for long-term durability. Baked-on blue enamel finish resists corrosion and enhances visibility. Convenient bending guide for offset bends. Lifetime warranty.


Baked-on blue enamel finish on the bender handle resists corrosion and enhances visibility.

Specifications

Brand Name Ideal Color Blue
Standards RoHS Application For Hickeys
UPC 783250740208

Packages

1 - UNIT - 1
Customers who bought this item also bought