![grn301a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138765.jpg?preset=medium)
GREENLEE 6 inch Greenlee Keyhole Saw
Description
Keyhole/Jab saw designed with integrated blade and handle which provides maximum strength. Ergonomic handle with non-slip grip. Hardened steel blade with clog-free teeth. Pointed tip easily punches through drywall for plunge cuts. Blade cuts on both push and pull strokes. Hole in handle may be used for lanyard or convenient storage.
Specifications
Brand Name | Greenlee | Item Name | Handsaw |
Type | Keyhole, Fixed | Blade Length | 6 in |
Blade Material | Hardened Steel | Teeth Type | Clog-Free |
Overall Length | 11-5/8 in | Handle Type | Ergonomic Non-Slip Grip |
UPC | 783310236412 |
Packages
5 - UNIT - (5) |