Abbotsford
kln70552

KLEIN TOOLS 70552 Pro Folding Hex Key Set, SAE and Metric

Price $42.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70552

Description

Klein Tools 2-Piece Pro Folding Hex Key Set features 21-Keys including SAE and metric Sizes. This set combines the 11 most common SAE sizes and 10 common metric sizes all in one set to tackle any job. The hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket.


2 Pack Pro Folding Hex Key Set with extended-reach blades approximately 3.5-Inch to 4.5-Inch long for greater reach

Blades are made of tough, heat-treated alloy steel to prevent rust

21 Key sizes: 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 1/2-inch 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm

Specifications

Type Metric, Folding, Wrench Number of Pieces 21
Material CR-V Steel Size SAE sizes 1/2", 3/8", 5/16", 1/4", 7/32", 3/16", 5/32", 9/64", 1/8", 7/64", 3/32"; Metric sizes 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm
Includes (8) Pocket Tool Pouch, (3) Pocket Utility Pouch, Hammer Holder, Padded Tool Belt Application Formed 14-gauge steel. Continuously welded seams. Larger sizes include door and body stiffeners. Welded brackets provide for enclosure mounting. Formed lip on door and enclosure exclude flowing liquids and contaminants. Cutouts and holes are provided to suit the flange handle operating mechanism. Continuously hinged doors may be removed by pulling the stainless steel hinge pin. Door is secured with easily operated stainless steel clamps. Cover interlock bracket is welded to the door. Collar studs are provided for mounting inner panels. A removable 12 gauge inner panel is included. Seamless poured-in place gasket. A bonding stud is provided on the door and a grounding stud is provided in the enclosure. A literature pocket is provided for the inside of the door.
UPC 092644370205

Packages

1 - UNIT - 1
Customers who bought this item also bought