Abbotsford
kln62524

KLEIN TOOLS 625-24 Triple Taps 6-32, 8-32, 10-24

Price $27.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:625-24

Description

This is your go-to tool when creating new threads. Add machine screws to just about any material from metal to wood. Use it to form new threads, re-form burred threads or clean out plaster obstructions. Each tap size rethreads to next larger size if threads are stripped.PRODUCT FEATURES:- Quickly forms new threads, re-forms burred threads, and cleans out plaster obstructions - Each tap size rethreads to next larger size if threads are stripped - Includes 6-32, 8-32 and 1-24 tap sizes


Quickly forms new threads, re-forms burred threads, and cleans out plaster obstructions

Each tap size rethreads to next larger size if threads are stripped

Includes 6-32, 8-32 and 10-24 tap sizes

Replacement taps (Cat. No. 626-24) available

Specifications

Brand Name Klein Tools Item Name Triple Tapping Tool
Type Plastic-Handle Tapping Tools Overall Length 7.125 in
Handle Material Plastic Application Each Tap Size Rethreads to Next Larger Size if Threads are Stripped
UPC 092644537004

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought