Abbotsford
kln70575

KLEIN TOOLS 70575 Grip-It Nine Key Hex Set Square Cut

Price $11.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:70575

Description

The Klein Tools Grip-It Hex Set is designed to easily tighten and loosen hex screws. Its 9 hex keys are made from heat-treated alloy steel, and they are square-cut for a full-depth fit into hex sockets to prevent slippage and stripping. The hex key system folds down to fit in your pocket or tool box.PRODUCT FEATURES:- Handy sets fit your pocket or tool box easily and help eliminate the lost-key problem- Tough, heat-treated alloy steel- Hex-key ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket- Holder serves as a handle- Two key positions (straight-out or right angle) for extra leverage

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Hex Key Set Type Hinged Handle Holder
Number of Pieces 9 Material Alloy Steel, Nylon Handle
Color/Finish Yellow Size 3.813 in Handle, 1.391 - 1.844 in Key
Includes 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in Hex Key Application For Secure Full-Depth Fit and Maximum Contact with the Hex Socket to Prevent Slippage and Stripping of the Socket
UPC 092644332906

Packages

1 - UNIT - 1 3 - UNIT - 3