Abbotsford
grn035401

GREENLEE 0354-01 7-Piece Greenlee Combination Ratcheting Wrench Set

Price $196.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0354-01

Description

Compact reversible switch allows a 15° offset of the box end for clearance of obstacles. Five-degree ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance. Precision heads for accurate fastener fit. Hardened for durability and longer life. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Contains sizes 1/4, 5/16, 3/8, 7/16, 1/2, 9/16 and 5/8 inch.

Specifications

Brand Name Greenlee Item Name Combination Wrench Set
Type Standard, Ratcheting Number of Pieces 7
Material Heat Treated Steel Specifications 15° Offset
Size Range 1/4 - 5/8 in Finish Polished Chrome
Includes 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in Ratcheting Wrench Standards ASME/ANSI
UPC 783310555018

Packages

1 - UNIT - 1
Customers who bought this item also bought