Abbotsford
klnjth68m

KLEIN TOOLS JTH68M Hex Key Set, Metric, Journeyman™ T-Handle, 6-Inch with Stand, 8-Piece

Price $73.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:JTH68M

Description

T-handle hex key design delivers maximum power. Soft touch grips for maximum control and comfort. Sizes laser etched on blade. Treated steel for rust and corrosion resistance.


Sizes laser etched on blade for easy identification

Easy size identification with makings on top of every handle

6-Inch Blades in 8 sizes: 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Type T-Handle Hex-Keys - Metric Application 8 Piece Metric Journeyman T-Handle set with stand
UPC 092644337628

Packages

1 - UNIT - 1
Customers who bought this item also bought