
KLEIN TOOLS 44006 Lockback Knife 2-5/8-Inch Aluminum Handle
Description
From Klein Tools, the Lightweight Lock back Knife features a 2-5/8-Inch hawkbill blade made of the finest AUS8 stainless steel, hardened to 58 RC to 59 RC. The premium-quality blade offers superior edge holding and locks in the open position. A reversible thumb stud on the handle allows easy, 1-handed opening. Includes a pocket/belt clip.
Specifications
Brand Name | Klein Tools | Item Name | Lockback Knife |
Type | Pocket Knives - One Blade | Blade Size | 2-5/8 in L |
Blade Material | AUS8 Stainless Steel | Overall Length | 6-5/8 in |
Handle Color | Silver | Blade Type | Sheepfoot |
Closed Length | 3-7/8 in | Handle Type | Slim |
Handle Material | Anodized Aluminum | Includes | (1) Blade |
UPC | 092644440069 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |