Abbotsford
kln5141

KLEIN TOOLS 5141 7 inch x 12-1/2 inch Zipper Bags-Canvas (4/Pack), Brown/Black/Gray/Red

Price $73.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5141

Description

Keep your tool bag organized with these zipper bags. The 4-pack comes in an assortment of colors for easy identification. Convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts. Durable canvas and heavy-duty brass zipper ensure long life.PRODUCT FEATURES:• Includes 4 assorted colors: red, gray, black and brown• Made of heavy-duty No. 10 canvas with brass zipper• Convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts• Bank deposit bag for cash• Made in the USA


Tool Bag Set includes 4 assorted colors: red, gray, black, and brown

Heavy-duty No. 10 canvas makes these tool pouches strong

Features brass zipper to keep items secure

Ideal for bank deposit cash bag

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type 1-Compartment Height 178 mm
Width 318 mm Depth 12.500 in
Closure Type Zipper Material No. 10 Canvas
Color Red/Gray/Black/Brown Weight 0.940 lb
Includes Shoulder Strap UPC 092644200113

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought