Abbotsford
kln69408

KLEIN TOOLS 69408 Tradesman Pro Carrying Case, Large

Price $71.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69408

Description

The Tradesman Pro Large Carrying Case comes with a handle for easy transportation. This durable and versatile black case has a Klein Tools lineman logo and orange and gray piping. It is great for meters, testers, borescopes, infrared guns and tools.PRODUCT FEATURES:- Two layers of padding protect even delicate instruments - Heavy-duty zipper and rugged PVC coated polyester for durability - One interior and one exterior pocket for quick access and organization - Sturdy handle with box stitching for secure transportation and convenient hanging - Recommended for meters, testers, borescopes, infrared guns and tools - Compatible with: - MM100, MM200, MM500, MM1000, MM1300, MM2000, MM2300, MM5000, MM6000 - CL100, CL200, CL1000, CL1200, CL1300, CL2000, CL2200, CL2300, CL2500

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Carrying Case Type Reinforced, Large, Zipper, Heavy Duty
Length 7-1/4 in Width 10-1/4 in
Height 4-3/4 in Number of Pieces 1
Number of Pockets 2 Material Polyester
Color Black/Orange Standards California Proposition 65 Compliant
Application For Meters, Testers, Borescopes, Infrared Guns and Tools, General Purpose UPC 092644694080

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought