
KLEIN TOOLS 21051B Replacement Blades for Large Cable Strippers
Description
These replacement blades for Klein's Large Cable Strippers safely remove the insulation on MTW, THHN and THWN-2 cable without nicking the wire. Simply insert the cable and twist for precise, clean cuts. Put down the utility knife for a safer, easier and more precise cutting tool.
Specifications
Brand Name | Klein Tools | Item Name | Replacement Blade |
Type | Replacement Blades | Length | 4 in |
Width | 2 in | Thickness | 0.172 in |
Material | Powder Metal | For Use With | 21050 and 21051 Large Cable Strippers |
Includes | Blades and Screws | Application | For Removal of Insulation on MTW, THHN and THWN-2 Cable |
UPC | 092644742514 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |