![kln44219](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255223263.jpg?preset=medium)
KLEIN TOOLS 44219 Replacement Blade for 44218 (3/Pack)
Description
Easily replace used blades with Klein's Replacement Blades exclusively designed for the Cable Skinning Utility Knife Cat. No. 44218.PRODUCT FEATURES:• 3-pack replacement blades for Cable Skinning Folding Utility Knife Cat. No. 44218• Induction-hardened 440A stainless steel• Heavy-duty sheepsfoot blade• Note: to replace blade, loosen captive screw, pull old blade straight from the handle, replace with new blade and tighten the lock screw
Specifications
Brand Name | Klein Tools | Item Name | Knife Blade |
Type | Replacement, Sheepfoot, Hawkbill | Length | 3-1/4 in |
Width | 1.350 in | Cutting Depth | 2-1/2 in |
Material | 440A Stainless Steel | UPC | 092644442193 |
Packages
1 - UNIT - 1 |