![kln44228](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174171248.jpg?preset=medium)
KLEIN TOOLS 44228 Electrician’s Bearing-Assisted Open Pocket Knife
Description
Klein Tools' Electrician's Pocket Knife is as valuable for splitting cable and stripping wire as it is for performing everyday tasks on the job site. This compact knife offers an easy one-handed, bearing-assisted opening. The superior stainless-steel blade offers great edge retention along with convenient stripping notches and a wire looping hole. The rugged, every day knife also sports a low-carry pocket clip keeping it safely in your pocket.
Specifications
Brand Name | Klein Tools | Item Name | Pocket Knife |
Type | Frame Lock, Electrician's | Blade Size | 2.95 in L |
Blade Material | Stainless Steel | Overall Length | 7.18 in |
Handle Color | Black | Blade Type | Drop Point |
Handle Type | Aluminum | Handle Material | Aluminum |
Standards | REACH Compliant | Application | All Purpose |
UPC | 092644442285 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |