![grnk2p12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328136701.jpg?preset=medium)
GREENLEE 1/2 inch Conduit Size Slug-Buster® Knockout Punch
Description
Unique punch profile splits slugs allowing for easy slug removal;Knurled edge for better grip;Laser markings for quick part identification
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Knockout Punch | Type | Round |
Conduit/Pipe Size | 1/2 in | Hole Size | 0.89 in |
Capacity | 10 ga Mild Steel or 12 ga Stainless Steel | Material | For use in mild steel, stainless steel, brass, copper, aluminum, fiberglass and plastics |
Size | 0.89 in | Color/Finish | Black |
Weight | 0.13 lb | For Use With | Battery Hydraulic Knockout Drivers, Manual Hydraulic Knockout Drivers, Dies and Draw Studs |
Application | Punching Mild Steel, Stainless Steel, Brass, Copper, Aluminum, Fiberglass and Plastics | UPC | 783310087793 |
Packages
1 - UNIT - 1 |