Abbotsford
kln935rblt

KLEIN TOOLS 935RBLT Lighted Torpedo Billet Level, Rare Earth Magnet

Price $54.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:935RBLT

Description

The high precision and accuracy of Klein's Lighted Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface.Three large vials identify Level, 45 and 90 degrees. The bright LED high-definition of each are easy to read in any lighting condition. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visibility orange makes this level easy to find on conduit or the jobsite.PRODUCT FEATURES:- Large, bright LED high-definition vials are easy to read in any lighting condition- Patented magnet track prevents powerful Rare Earth magnets from falling out- Large, easy-to-read high-visibility vials at 3 angles: level, 90, and 45 degrees- Large top-view vial windows enable easy readability from multiple angles- High-visibility orange professional-grade billet aluminum body is easy to see on conduit and at jobsite- 3-minute auto shut-off saves battery life- V-Groove fits contour of conduit and pipe- Tapered nose easily pushes into pockets- Water and impact resistant- US Patent 9,964,407


Level's large, bright LED high-definition vials are easy to read in any lighting condition

Patented magnet track prevents powerful Rare-Earth magnets from falling out

Large, easy-to-read high-visibility vials at 3 angles: level, 90, and 45 degrees

High-visibility orange professional-grade billet aluminum body is easy to see on conduit and at jobsite

3-minute auto shut-off saves battery life

Water and impact resistant

Specifications

Brand Name Klein Tools Item Name Torpedo Level
Type Lighted, Rare Earth Magnetic, Billet Number of Vials 4
Vial Positions 0°, 90°, 45°, 30° Material Aluminum
Accuracy 0.001 in Length 9 in
Width 1.8 in Height 3/4 in
Power Source Battery UPC 092644935039

Packages

1 - UNIT - 1
Customers who bought this item also bought