![grn025108am](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138290.jpg?preset=medium)
GREENLEE 8-3/4 inch Greenlee Diagonal Cutting Pliers, Black
Description
PLIERS,DIAGONAL,ANGL 8" MOLDED
Specifications
Brand Name | Greenlee | Item Name | Diagonal Cutting Plier |
Type | High-Leverage | Jaw Material | Chrome Vanadium Steel |
Handle Type | Flared, Angled Molded Grip | Overall Length | 8-3/4 in |
Applicable Materials | ACSR and Most Hardened Wire | Standards | ASME/ANSI Approved |
Application | For Bolts, Screws, Nails | UPC | 783310547402 |
Packages
1 - UNIT - 1 |