
GREENLEE 8 inch Greenlee High Leverage Diagonal Cutting Pliers - Angled, Dipped Grip
Description
Diagonal Pliers, Angled, Diagonal Jaw Type; 8 3/4 Inch Overall Length; Chrome Vanadium Steel Material; Vinyl Grip Handle; Application Cutting; Weight 0.85 Lb; Applicable Standard Ansi/asme; Lifetime Limited Warranty
Specifications
Brand Name | Greenlee | Item Name | Diagonal Cutting Plier |
Type | High-Leverage | Jaw Material | Chrome Vanadium Steel |
Handle Type | Dipped Grip | Handle Material | Double Layered Vinyl |
Overall Length | 8-3/4 in | Applicable Materials | ACSR and Most Hardened Wire |
Standards | ASME/ANSI Approved | Application | For Bolts, Screws, Nails |
UPC | 783310892588 |
Packages
1 - UNIT - 1 |